Motion
GRGU32002033.00

GROVE GEAR
GRGU32002033.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 140 Frame
MI ITEM #19051789
MFR #GRGU32002033.00
List Price$4,187.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU32002033.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 140 Frame
MI ITEM #19051789
MFR #GRGU32002033.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,187.94/each for your price

Overview

Mfr description
GRGU32002033.00 GRG-UM832-50-R-140

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GRG-UM832-50-R-140
  • Weight
    85 lbs, 38.555 kg
  • Nominal Ratio
    50:1
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text