Motion
GRGU32002097.00

GROVE GEAR
GRGU32002097.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 210 Frame
Mi Item #19051792
MFR #GRGU32002097.00
Price$4,321.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU32002097.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 210 Frame
Mi Item #19051792
MFR #GRGU32002097.00

Mfr description
GRGU32002097.00 GRG-UMQ832-5-R-210
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,321.94/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    210
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    84 lbs, 38.1 kg

Details

  • Manufacturer Catalog Number
    GRG-UMQ832-5-R-210
  • Mounting Type
    Universal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)