Motion
GRGU32206099.00

GROVE GEAR
GRGU32206099.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
Mi Item #19051802
MFR #GRGU32206099.00
Price$6,549.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU32206099.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
Mi Item #19051802
MFR #GRGU32206099.00

Mfr description
GRGU32206099.00 GRG-DUMQ832-600-L6-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,549.09/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Housing Height
    10.4400 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    5032 in/lb
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    600:1
  • Output Size
    1.5000 in
  • Overhung Load
    2275 lbs
  • Ratio
    600:1
  • Shaft Diameter
    1.5000 in
  • Weight
    105 lbs, 47.63 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.571 hp
  • Horsepower Rating Normal Duty
    0.571 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-DUMQ832-600-L6-56
  • Max Input Horsepower
    0.571 hp
  • Mounting Type
    Horizontal Base, Worm Under
  • Output
    0.233 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Hollow
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    5032 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)