Motion
GRGU32207121.00

GROVE GEAR
GRGU32207121.00

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 140 Frame
MI ITEM #19051808
MFR #GRGU32207121.00
List Price$6,346.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGU32207121.00

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 140 Frame
MI ITEM #19051808
MFR #GRGU32207121.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,346.03/each for your price

Overview

Mfr description
GRGU32207121.00 GRG-DUMQ832-1200-R1-140

Specifications

  • Ratio
    1200:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-DUMQ832-1200-R1-140
  • Weight
    105 lbs, 47.627 kg
  • Nominal Ratio
    1200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text