Motion
GRGV21001265.00

GROVE GEAR
GRGV21001265.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19051819
MFR #GRGV21001265.00
List Price$2,238.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGV21001265.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19051819
MFR #GRGV21001265.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,238.92/each for your price

Overview

Mfr description
GRGV21001265.00 GRG-VLMQ821-20-LD-56

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-VLMQ821-20-LD-56
  • Weight
    36 lbs, 16.3 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought