Motion
GRGV21001273.16

GROVE GEAR
GRGV21001273.16

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 140 Frame
MI ITEM #19051820
MFR #GRGV21001273.16
List Price$2,977.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGV21001273.16

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 140 Frame
MI ITEM #19051820
MFR #GRGV21001273.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,977.78/each for your price

Overview

Mfr description
GRGV21001273.16 GRG-VHHMQ821-50-R-140-16

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-VHHMQ821-50-R-140-16
  • Weight
    36 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought