Motion
GRGV21002233.00

GROVE GEAR
GRGV21002233.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
Mi Item #19051823
MFR #GRGV21002233.00
Price$2,310.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGV21002233.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
Mi Item #19051823
MFR #GRGV21002233.00

Mfr description
GRGV21002233.00 GRG-VLM821-50-RD-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,310.58/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    37 lbs, 16.783 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GRG-VLM821-50-RD-56
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)