Motion
GRGV21205103.00

GROVE GEAR
GRGV21205103.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051838
MFR #GRGV21205103.00
List Price$3,801.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGV21205103.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051838
MFR #GRGV21205103.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,801.46/each for your price

Overview

Mfr description
GRGV21205103.00 GRG-DVLMQ821-1200-RU1-56

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Double Reduction
  • Ratio
    1200:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.088 hp
  • Horsepower Rating Normal Duty
    0.088 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    1 rpm
  • Maximum Output Torque
    1418 in/lb;160.21 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    5582.51 N, 1255 lbs
  • Housing Dimensions
    9.3800 in x 6.0000 in x 8.1600 in, 238.30 mm x 152.40 mm x 207.30 mm
  • Housing Height
    8.1600 in, 207.30 mm
  • Housing Length
    9.3800 in, 238.30 mm
  • Housing Width
    7.0000 in
  • Keyway Size
    3/16 x 3/32 in, 4.80 x 2.40 mm
  • Series
    GR
  • Length
    9.3800 in, 238.30 mm
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GRG-DVLMQ821-1200-RU1-56
  • Weight
    53 lbs, 24 kg
  • Horsepower
    0.088 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    1200:1
  • Output
    0.034 hp;0.025 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    1418 in-lbs;160.21 Nm
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Shaft
  • Overhung Load
    1255 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    821
  • Width
    6.0000 in, 152.40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought