Motion
GRGV26201103.00

GROVE GEAR
GRGV26201103.00

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 56C Frame
Mi Item #19051861
MFR #GRGV26201103.00
Price$4,547.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGV26201103.00

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 56C Frame
Mi Item #19051861
MFR #GRGV26201103.00

Mfr description
GRGV26201103.00 GRG-DVLMQ826-1200-LD1-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,547.85/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1200:1
  • Ratio
    1200:1
  • Weight
    81 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GRG-DVLMQ826-1200-LD1-56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)