Overview
Mfr description
GRGV26205108.00 GRG-DVLMQ826-3600-RU1-56
Specifications
- NEMA / IEC Frame Size56C
- Manufacturer Reducer Size262
- Manufacturer Catalog NumberGRG-DVLMQ826-3600-RU1-56
- Weight82 lbs, 37.19 kg
- Gearbox Component TypeGearbox
- Case Size262
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data