Overview
Mfr description
GRGV26235103.00 GRG-DVLMQ826-1200-RU6-56
Specifications
- ReductionSingle Reduction
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size26
- Manufacturer Catalog NumberGRG-DVLMQ826-1200-RU6-56
- Weight82 lbs, 37.19 kg
- Gearbox Component TypeGearbox
- Case Size262
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data