Motion
GRGV32229095.00

GROVE GEAR
GRGV32229095.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051885
MFR #GRGV32229095.00
List Price$6,480.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGV32229095.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19051885
MFR #GRGV32229095.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,480.89/each for your price

Overview

Mfr description
GRGV32229095.00 GRG-DVLMQ832-250-RU5-56

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    250:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.016 hp
  • Horsepower Rating Normal Duty
    1.016 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    7 rpm
  • Maximum Output Torque
    5557 in/lb;627.85 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Housing Height
    10.2500 in, 260.35 mm
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Length
    13.0000 in, 330.20 mm
  • Manufacturer Reducer Size
    325
  • Mounting Type
    Low Base, Vertical Output Shaft
  • Manufacturer Catalog Number
    GRG-DVLMQ832-250-RU5-56
  • Weight
    109 lbs, 49.44 kg
  • Horsepower
    1.016 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    250:1
  • Output
    0.617 hp;0.46 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    5557 in-lbs;627.85 Nm
  • Bore Diameter
    1.5000 in
  • Output Shaft
    Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text