Motion
GRJ15001069.00

GROVE GEAR
GRJ15001069.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19051895
MFR #GRJ15001069.00
Price$2,324.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRJ15001069.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19051895
MFR #GRJ15001069.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,324.06/each

Specifications

Dimensions

  • Case Size
    815
  • Manufacturer Reducer Size
    815
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    22 lbs, 9.979 kg

Details

  • Manufacturer Catalog Number
    GR-JMQ815-50-L-56
  • Series
    GR

Overview

Mfr description
GRJ15001069.00 GR-JMQ815-50-L-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought