Motion
GRJ15003067.00

GROVE GEAR
GRJ15003067.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
Mi Item #19051898
MFR #GRJ15003067.00
Price$1,980.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRJ15003067.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
Mi Item #19051898
MFR #GRJ15003067.00

Mfr description
GRJ15003067.00 GR-JMQ815-30-D-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,980.71/each

Specifications

Dimensions

  • Case Size
    815
  • Manufacturer Reducer Size
    815
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    22 lbs, 9.98 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-JMQ815-30-D-56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)