Motion
GRJ15003079.00

GROVE GEAR
GRJ15003079.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Double Output, 140TC Frame
MI ITEM #19051899
MFR #GRJ15003079.00
List Price$1,919.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRJ15003079.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Double Output, 140TC Frame
MI ITEM #19051899
MFR #GRJ15003079.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,919.30/each for your price

Overview

Mfr description
GRJ15003079.00 GR-JMQ815-30-D-140

Specifications

  • Center Distance
    1.5400 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.442 hp
  • Horsepower Rating Normal Duty
    0.442 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    58 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    478 in/lb;54.0 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    3825.46 N, 860 lbs
  • Housing Dimensions
    8.1400 in x 7.0800 in x 5.3800 in, 206.80 mm x 179.80 mm x 136.70 mm
  • Housing Height
    8.1400 in, 206.80 mm
  • Housing Length
    7.0800 in, 179.80 mm
  • Housing Width
    6.0000 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    7.0800 in, 179.80 mm
  • Manufacturer Reducer Size
    815
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-JMQ815-30-D-140
  • Weight
    22 lbs, 9.98 kg
  • Horsepower
    0.442 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Output
    0.442 hp;0.33 kw
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    478 in-lbs;54.0 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Shaft
  • Overhung Load
    860 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    815
  • Width
    5.3800 in, 136.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought