Motion
GRJ18002067.00

GROVE GEAR
GRJ18002067.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Input, Right Hand Output, 56C Frame
MI ITEM #19051909
MFR #GRJ18002067.00
Price$1,616.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRJ18002067.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Input, Right Hand Output, 56C Frame
MI ITEM #19051909
MFR #GRJ18002067.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,616.81/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    26 lbs, 11.79 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-JMQ818-30-R-56
  • Mounting Type
    Universal
  • Output Direction
    Right Hand
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill

Overview

Mfr description
GRJ18002067.00 GR-JMQ818-30-R-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought