Motion
GR-JMQ824-60-L-56

GROVE GEAR
GR-JMQ824-60-L-56

GR-JMQ824-60-L-56
MI ITEM #19051914
MFR #GR-JMQ824-60-L-56
List Price$2,660.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-JMQ824-60-L-56

GR-JMQ824-60-L-56
MI ITEM #19051914
MFR #GR-JMQ824-60-L-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,660.04/each for your price

Overview

Mfr description
GRJ24001055.00 GR-JMQ824-60-L-56

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.967 hp
  • Horsepower Rating Normal Duty
    0.967 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Painted
  • Housing Material
    Cast Iron
  • Housing Width
    6.5000 in
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Torque Arm Kit
    Optional
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-JMQ824-60-L-56
  • Weight
    48 lbs, 21.772 kg
  • Input Style
    C-Face Quill
  • Output
    0.656 hp;0.489 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1418 in-lbs;160.21 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Keyed Hollow Bore
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text