Motion
GRJ24001085.00

GROVE GEAR
GRJ24001085.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 180 Frame
MI ITEM #19051919
MFR #GRJ24001085.00
Price$2,745.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRJ24001085.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 180 Frame
MI ITEM #19051919
MFR #GRJ24001085.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,745.16/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    48 lbs, 21.77 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-JMQ824-5-L-180
  • Series
    GR

Overview

Mfr description
GRJ24001085.00 GR-JMQ824-5-L-180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought