Overview
Mfr description
GRJ24002057.00 GR-JMQ824-80-R-56
Specifications
- Ratio80:1
- NEMA / IEC Frame Size56C
- SeriesGR
- Manufacturer Reducer Size824
- Manufacturer Catalog NumberGR-JMQ824-80-R-56
- Weight48 lbs
- Nominal Ratio80:1
- Gearbox Component TypeGearbox
- Case Size824
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data