Motion
GRJ30001097.00

GROVE GEAR
GRJ30001097.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 210 Frame
Mi Item #19051926
MFR #GRJ30001097.00
Price$3,808.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRJ30001097.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 210 Frame
Mi Item #19051926
MFR #GRJ30001097.00

Mfr description
GRJ30001097.00 GR-JMQ830-5-L-210
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,808.53/each

Specifications

Dimensions

  • Case Size
    830
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    210
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    74 lbs, 33.566 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-JMQ830-5-L-210
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)