Motion
GRJ42003043.00

GROVE GEAR
GRJ42003043.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
Mi Item #19051932
MFR #GRJ42003043.00
Price$7,124.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRJ42003043.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
Mi Item #19051932
MFR #GRJ42003043.00

Mfr description
GRJ42003043.00 GR-JM842-30-D-180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,124.11/each

Specifications

Dimensions

  • Case Size
    842
  • Manufacturer Reducer Size
    842
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    164 lbs, 74.389 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-JM842-30-D-180
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)