Motion
GRL8210556.23

GROVE GEAR
GRL8210556.23

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
Mi Item #19051947
MFR #GRL8210556.23
Price$2,812.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8210556.23

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
Mi Item #19051947
MFR #GRL8210556.23

Mfr description
GRL8210556.23 GRL-HMQ821-40-H1-140-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,812.78/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    821
  • Housing Dimensions
    5.8000 in x 6.3800 in
  • Housing Height
    6.3800 in, 162.05 mm
  • Housing Length
    5.8000 in, 147.32 mm
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Length
    5.8000 in, 147.32 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    971 in/lb;109.708 nm
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Weight
    30 lbs, 13.608 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.916 hp
  • Horsepower Rating Normal Duty
    0.916 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GRL-HMQ821-40-H1-140-23
  • Max Input Horsepower
    0.916 hp
  • Mounting Type
    Hollow Shaft
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    971 in-lbs;109.708 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)