Motion
GRL8210644.16

GROVE GEAR
GRL8210644.16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
Mi Item #19051949
MFR #GRL8210644.16
Price$2,812.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8210644.16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
Mi Item #19051949
MFR #GRL8210644.16

Mfr description
GRL8210644.16 GRL-HMQ821-40-H2-56-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,812.78/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    30 lbs

Details

  • Bushing Kit
    H2
  • Manufacturer Catalog Number
    GRL-HMQ821-40-H2-56-16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)