Motion
GRL8212095.00

GROVE GEAR
GRL8212095.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56C Frame
MI ITEM #19051956
MFR #GRL8212095.00
Price$3,665.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8212095.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56C Frame
MI ITEM #19051956
MFR #GRL8212095.00

Mfr description
GRL8212095.00 GRL-DMQ821-300-R1-56
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,665.09/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    46 lbs, 20.865 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GRL-DMQ821-300-R1-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)