Motion
GRL8213011.00

GROVE GEAR
GRL8213011.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
MI ITEM #19051960
MFR #GRL8213011.00
List Price$2,464.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8213011.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
MI ITEM #19051960
MFR #GRL8213011.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,464.35/each for your price

Overview

Mfr description
GRL8213011.00 GRL-WBMQ821-80-L-56

Specifications

  • Ratio
    80:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRL-WBMQ821-80-L-56
  • Weight
    29 lbs, 13.15 kg
  • Nominal Ratio
    80:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought