Motion
GRL821302203.00

GROVE GEAR
GRL821302203.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #19051965
MFR #GRL821302203.00
List Price$2,136.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL821302203.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #19051965
MFR #GRL821302203.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,136.23/each for your price

Overview

Mfr description
GRL821302203.00 GRL-WB821-10-R

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.464 hp
  • Horsepower Rating Normal Duty
    2.464 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    Solid Input Shaft
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    805 in/lb;90.95 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    1065 lbs
  • Housing Dimensions
    5.8000 in x 5.0000 in x 6.3800 in
  • Housing Height
    6.3800 in, 162.10 mm
  • Housing Length
    5.8000 in, 147.30 mm
  • Housing Width
    4.8400 in
  • Keyway Size
    3/16 x 1.3800 in
  • Service Factor
    1
  • Series
    GR
  • Length
    4.8200 in, 122.40 mm
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRL-WB821-10-R
  • Weight
    25 lbs, 11.34 kg
  • Horsepower
    2.464 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Output
    2.235 hp
  • Shaft Diameter
    1.7500 in
  • Torque Rating (in-lb)
    805 in-lbs;90.95 Nm
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1065 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821
  • Width
    5.0000 in, 127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text