Motion
GRL8213509.20

GROVE GEAR
GRL8213509.20

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0600 in Center Distance, C-Face Input, 56C Frame
MI ITEM #19051977
MFR #GRL8213509.20
List Price$3,612.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8213509.20

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0600 in Center Distance, C-Face Input, 56C Frame
MI ITEM #19051977
MFR #GRL8213509.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,612.19/each for your price

Overview

Mfr description
GRL8213509.20 GRL-WHMQ821-50-H1-56-20

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Input Type
    C-Face
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GRL-WHMQ821-50-H1-56-20
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought