Motion
GRL-WHMQ821-80-H1-56-20

GROVE GEAR
GRL-WHMQ821-80-H1-56-20

GRL-WHMQ821-80-H1-56-20
MI ITEM #19051979
MFR #GRL-WHMQ821-80-H1-56-20
List Price$3,663.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL-WHMQ821-80-H1-56-20

GRL-WHMQ821-80-H1-56-20
MI ITEM #19051979
MFR #GRL-WHMQ821-80-H1-56-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,663.07/each for your price

Overview

Mfr description
GRL8213511.20 GRL-WHMQ821-80-H1-56-20

Specifications

  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRL-WHMQ821-80-H1-56-20
  • Weight
    30 lbs, 13.61 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text