Motion
GRL8215531.00

GROVE GEAR
GRL8215531.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 56 Frame
MI ITEM #19051984
MFR #GRL8215531.00
List Price$2,782.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8215531.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 56 Frame
MI ITEM #19051984
MFR #GRL8215531.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,782.35/each for your price

Overview

Mfr description
GRL8215531.00 GRL-WBFMQ821-50-LL-56

Specifications

  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GRL-WBFMQ821-50-LL-56
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought