Motion
GRL8215717.00

GROVE GEAR
GRL8215717.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56C Frame
MI ITEM #19051992
MFR #GRL8215717.00
List Price$4,484.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8215717.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56C Frame
MI ITEM #19051992
MFR #GRL8215717.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,484.53/each for your price

Overview

Mfr description
GRL8215717.00

Specifications

  • Ratio
    200:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRL-DBFHMQ821-200-HR5-56-16
  • Weight
    57 lbs, 25.85 kg
  • Nominal Ratio
    200:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text