Motion
GRL8260049.00

GROVE GEAR
GRL8260049.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56 Frame
MI ITEM #19051994
MFR #GRL8260049.00
List Price$2,770.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8260049.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56 Frame
MI ITEM #19051994
MFR #GRL8260049.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,770.58/each for your price

Overview

Mfr description
GRL8260049.00 GRL-BM826-5-R-56

Specifications

  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.693 hp
  • Horsepower Rating Normal Duty
    6.693 hp
  • Output Bore Type
    Solid Shaft
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1130 in/lb;127.67 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Service Factor
    1
  • Length
    6.0700 in, 154.18 mm
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRL-BM826-5-R-56
  • Weight
    57 lbs, 25.85 kg
  • Horsepower
    6.693 hp
  • Input Style
    Flexible Coupling Input
  • Nominal Ratio
    5:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1130 in-lbs;127.67 Nm
  • Bore Diameter
    0.7500 in, 19.05 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought