Motion
GRL8265507.00

GROVE GEAR
GRL8265507.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 48CZ Frame
MI ITEM #19052024
MFR #GRL8265507.00
List Price$4,528.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8265507.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 48CZ Frame
MI ITEM #19052024
MFR #GRL8265507.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,528.43/each for your price

Overview

Mfr description
GRL8265507.00 GRL-DFMQ826-600-RR1-48

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Double Reduction
  • Ratio
    600:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.253 hp
  • Horsepower Rating Normal Duty
    0.127 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    48CZ
  • Maximum Output RPM
    2.92 rpm
  • Maximum Output Torque
    2752 in/lb;310.9 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Housing Height
    8.5000 in, 215.90 mm
  • Housing Length
    8.0000 in, 203.20 mm
  • Housing Width
    8.5000 in
  • Keyway Size
    1/8 x 1/16 in, 3.175 x 1.59 mm
  • Series
    GR
  • Length
    8.0000 in, 203.20 mm
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GRL-DFMQ826-600-RR1-48
  • Weight
    77 lbs, 34.9 kg
  • Horsepower
    0.127 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    600:1
  • Output
    0.127 hp
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    2752 in-lbs;310.9 Nm
  • Bore Diameter
    0.5000 in, 12.70 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    826
  • Width
    4.8400 in, 122.90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought