Motion
GRL8265622.00

GROVE GEAR
GRL8265622.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 80D Frame
MI ITEM #19052026
MFR #GRL8265622.00
List Price$2,490.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8265622.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 80D Frame
MI ITEM #19052026
MFR #GRL8265622.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,490.33/each for your price

Overview

Mfr description
GRL8265622.00 GRL-BMQ826-100-L-D80D

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    80D
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GRL-BMQ826-100-L-D80D
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought