Motion
GRL8320140.00

GROVE GEAR
GRL8320140.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 56 Frame
MI ITEM #19052028
MFR #GRL8320140.00
List Price$4,130.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8320140.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 56 Frame
MI ITEM #19052028
MFR #GRL8320140.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,130.45/each for your price

Overview

Mfr description
GRL8320140.00 GRL-BMQ832-25-D-56

Specifications

  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.373 hp
  • Horsepower Rating Normal Duty
    4.373 hp
  • Output Bore Type
    Solid Shaft
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Maximum Output Torque
    3360 in/lb;379.628 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRL-BMQ832-25-D-56
  • Weight
    75 lbs, 34.019 kg
  • Horsepower
    4.373 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    25:1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Torque Rating (in-lb)
    3360 in-lbs;379.628 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought