Motion
GRL8320183.00

GROVE GEAR
GRL8320183.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 180 Frame
MI ITEM #19052030
MFR #GRL8320183.00
List Price$3,924.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8320183.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 180 Frame
MI ITEM #19052030
MFR #GRL8320183.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,924.81/each for your price

Overview

Mfr description
GRL8320183.00 GRL-BMQ832-50-R-180

Specifications

  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.462 hp
  • Horsepower Rating Normal Duty
    2.462 hp
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    3315 in/lb;374.544 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    7.5000 in, 190.50 mm
  • Housing Length
    9.3800 in, 238.25 mm
  • Housing Width
    8.5000 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Service Factor
    1
  • Length
    9.3800 in, 238.25 mm
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRL-BMQ832-50-R-180
  • Weight
    75 lbs, 34.019 kg
  • Horsepower
    2.462 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    50:1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Torque Rating (in-lb)
    3315 in-lbs;374.544 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832
  • Width
    8.5000 in, 215.90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought