Motion
GRL8320192.00

GROVE GEAR
GRL8320192.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 180TC Frame
MI ITEM #19052031
MFR #GRL8320192.00
List Price$4,130.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8320192.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 180TC Frame
MI ITEM #19052031
MFR #GRL8320192.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,130.45/each for your price

Overview

Mfr description
GRL8320192.00 GRL-BMQ832-60-D-180

Specifications

  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.114 hp
  • Horsepower Rating Normal Duty
    2.114 hp
  • Output Bore Type
    Double Output Shaft
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    3274 in/lb;369.911 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    GRL-BMQ832-60-D-180
  • Weight
    75 lbs, 34.019 kg
  • Horsepower
    2.114 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Torque Rating (in-lb)
    3274 in-lbs;369.911 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Double Output Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought