Motion
GRL832203104.00

GROVE GEAR
GRL832203104.00

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio, 56 Frame
MI ITEM #19052037
MFR #GRL832203104.00
List Price$6,138.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL832203104.00

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio, 56 Frame
MI ITEM #19052037
MFR #GRL832203104.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,138.17/each for your price

Overview

Mfr description
GRL832203104.00 GRL-DMQ832-1500-L3-56

Specifications

  • Ratio
    1500:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRL-DMQ832-1500-L3-56
  • Weight
    96 lbs, 43.54 kg
  • Nominal Ratio
    1500:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought