Motion
GRL832208039.00

GROVE GEAR
GRL832208039.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19052045
MFR #GRL832208039.00
List Price$6,138.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL832208039.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19052045
MFR #GRL832208039.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,138.17/each for your price

Overview

Mfr description
GRL832208039.00 GRL-DM832-150-R2-56

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    150:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.973 hp
  • Horsepower Rating Normal Duty
    0.973 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    12 rpm
  • Maximum Output Torque
    5243 in/lb;592.378 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Housing Height
    10.4400 in
  • Keyway Size
    3/16 x 1.3800 in
  • Series
    GR
  • Manufacturer Reducer Size
    325
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRL-DM832-150-R2-56
  • Weight
    98 lbs, 44.452 kg
  • Horsepower
    0.973 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    150:1
  • Output
    0.973 hp;0.726 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Torque Rating (in-lb)
    5243 in-lbs;592.378 Nm
  • Bore Diameter
    1.3750 in
  • Output Shaft
    Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text