Motion
GRL8325508.00

GROVE GEAR
GRL8325508.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 180 Frame
MI ITEM #19052064
MFR #GRL8325508.00
List Price$4,455.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8325508.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 180 Frame
MI ITEM #19052064
MFR #GRL8325508.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,455.49/each for your price

Overview

Mfr description
GRL8325508.00 GRL-FMQ832-50-LL-180

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRL-FMQ832-50-LL-180
  • Weight
    85 lbs, 38.56 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text