Motion
GRL8325551.00

GROVE GEAR
GRL8325551.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #19052066
MFR #GRL8325551.00
List Price$4,972.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8325551.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #19052066
MFR #GRL8325551.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,972.91/each for your price

Overview

Mfr description
GRL8325551.00 GRL-WBM832-5-R-180

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    11.92 hp
  • Horsepower Rating Normal Duty
    11.29 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Single Output Shaft
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    2033 in/lb;229.7 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    325
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRL-WBM832-5-R-180
  • Weight
    76 lbs, 34.473 kg
  • Horsepower
    11.29 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Nominal Ratio
    5:1
  • Output
    11.29 hp
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Torque Rating (in-lb)
    2033 in-lbs;229.7 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Single Output Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought