Motion
GRL8325556.00

GROVE GEAR
GRL8325556.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, 180A Frame
MI ITEM #19052067
MFR #GRL8325556.00
List Price$4,426.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8325556.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, 180A Frame
MI ITEM #19052067
MFR #GRL8325556.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,426.73/each for your price

Overview

Mfr description
GRL8325556.00 GRL-BMQ832-40-D-180A

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    40:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    180A
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRL-BMQ832-40-D-180A
  • Weight
    75 lbs, 34.02 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought