Motion
GRLF21001281.18

GROVE GEAR
GRLF21001281.18

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.1250 in Output Size, 56 Frame
MI ITEM #19052076
MFR #GRLF21001281.18
List Price$3,059.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLF21001281.18

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.1250 in Output Size, 56 Frame
MI ITEM #19052076
MFR #GRLF21001281.18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,059.67/each for your price

Overview

Mfr description
GRLF21001281.18 GRL-FHMQ821-20-HR-56-18

Specifications

  • Ratio
    20:1
  • Case Included
    Yes
  • Output Size
    1.1250 in
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRL-FHMQ821-20-HR-56-18
  • Weight
    33 lbs, 14.969 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Sealing Type
    Double Lip Sael
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text