Motion
GRLF21002266.20

GROVE GEAR
GRLF21002266.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 140 Frame
MI ITEM #19052082
MFR #GRLF21002266.20
Price$3,202.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLF21002266.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 140 Frame
MI ITEM #19052082
MFR #GRLF21002266.20

Mfr description
GRLF21002266.20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,202.05/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    33 lbs

Details

  • Horsepower
    7.5 hp
  • Horsepower Rating Normal Duty
    7.5 hp
  • Manufacturer Catalog Number
    GRL-FHMQ821-7.5-HL-140-20
  • Max Input Horsepower
    7.5 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)