Motion
GRLT21001076.00

GROVE GEAR
GRLT21001076.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #19052096
MFR #GRLT21001076.00
List Price$2,122.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLT21001076.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #19052096
MFR #GRLT21001076.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,122.82/each for your price

Overview

Mfr description
GRLT21001076.00 GRL-TMQ821-15-L-140

Specifications

  • Ratio
    15:1
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRL-TMQ821-15-L-140
  • Weight
    33 lbs, 14.97 kg
  • Nominal Ratio
    15:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought