Overview
Mfr description
GRLT21002076.00 GRL-TMQ821-15-R-140
Specifications
- NEMA / IEC Frame Size140
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberGRL-TMQ821-15-R-140
- Weight33 lbs, 14.97 kg
- Gearbox Component TypeGearbox
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data