Motion
GRLT21210039.00

GROVE GEAR
GRLT21210039.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19052111
MFR #GRLT21210039.00
List Price$3,685.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLT21210039.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19052111
MFR #GRLT21210039.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,685.39/each for your price

Overview

Mfr description
GRLT21210039.00 GRL-DTM821-150-R4-56

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Double Reduction
  • Ratio
    150:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.366 hp
  • Horsepower Rating Normal Duty
    0.366 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    11 rpm
  • Maximum Output Torque
    1284 in/lb;145.07 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    5226.66 N, 1175 lbs
  • Housing Height
    8.0000 in
  • Keyway Size
    1/4 x 1.4400 in
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    GRL-DTM821-150-R4-56
  • Weight
    55 lbs, 24.9 kg
  • Horsepower
    0.366 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    150:1
  • Output
    0.238 hp;0.177 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in
  • Torque Rating (in-lb)
    1284 in-lbs;145.07 Nm
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Shaft
  • Overhung Load
    1175 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text