Motion
GRLT26001007.00

GROVE GEAR
GRLT26001007.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19052113
MFR #GRLT26001007.00
List Price$2,461.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLT26001007.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19052113
MFR #GRLT26001007.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,461.02/each for your price

Overview

Mfr description
GRLT26001007.00 GRL-T826-30-L

Specifications

  • Ratio
    30:1
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GRL-T826-30-L
  • Weight
    58 lbs, 26.3 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text