Specifications
Dimensions
- Case Size826
- Manufacturer Reducer Size826
- NEMA / IEC Frame Size56
- Nominal Ratio10:1
- Ratio10:1
Details
- Gearbox Component TypeGearbox
- Manufacturer Catalog NumberGRL-TMQ826-10-L-56
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)