Motion
GRLT26001049.00

GROVE GEAR
GRLT26001049.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19052118
MFR #GRLT26001049.00
List Price$2,925.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLT26001049.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19052118
MFR #GRLT26001049.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,925.34/each for your price

Overview

Mfr description
GRLT26001049.00 GRL-TMQ826-30-L-56

Specifications

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Included
    Yes
  • Output Bore Type
    Solid Shaft
  • Case Size
    826
  • Center Distance
    2.6300 in
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.145 hp
  • Horsepower Rating Normal Duty
    2.145 hp
  • Housing Height
    8.7500 in
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Keyway Size
    3/16 x 3/32 in
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRL-TMQ826-30-L-56
  • Manufacturer Reducer Size
    826
  • Max Input Horsepower
    2.145 hp
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1883 in/lb;212.75 nm
  • Mounting Type
    Horizontal Base, Worm Over
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output
    1.743 hp;1.3 kw
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Size
    1.2500 in
  • Output Type
    Solid
  • Overhung Load
    1625 lbs
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Ratio
    30:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1883 in-lbs;212.75 Nm
  • Weight
    62 lbs, 28.123 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought