Motion
GRLT26001059.00

GROVE GEAR
GRLT26001059.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19052120
MFR #GRLT26001059.00
List Price$2,925.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLT26001059.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19052120
MFR #GRLT26001059.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,925.34/each for your price

Overview

Mfr description
GRLT26001059.00 GRL-TMQ826-100-L-56

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    GRL-TMQ826-100-L-56
  • Weight
    62 lbs, 28.12 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought